PFERD 31106230 MOUNTED POINT ZY W153 5 X 10 X 6 MM AWCO 100 J5V TOUGH
Mounted points Zy 0510 6 Awco 100 J 5V
See technical informationReferences
Pferd Tools:ZY 0510 6 AWCO 100 J5V TOUGH
Rubix:228A7992
Manufacturer :31106230
EAN:4007220947876

Product details : PFERD 31106230 MOUNTED POINT ZY W153 5 X 10 X 6 MM AWCO 100 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0510 6 Awco 100 J 5V
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days
