PFERD 31113254 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 M5V STEEL
Grinding pin ZY 0816 6 ADW 46 M5V
See technical informationReferences
Pferd Tools:ZY 0816 6 ADW 46 M5V STEEL
Rubix:228A8023
Manufacturer :31113254
EAN:4007220095416

Product details : PFERD 31113254 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 6 mm |
| Length | 16 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days
