PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
Mounted points Ke 1010 6 Ar 46 O 5V
See technical informationReferences
Pferd Tools:KE 1010 6 AR 46 O5V STEEL EDGE
Rubix:228A8368
Manufacturer :32201274
EAN:4007220102374

Product details : PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ke 1010 6 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Usually arrives within 14 working days
