PFERD 31331253 MOUNTED POINT ZY 50 X 13 X 6 MM ADW 30 M5V STEEL
Grinding pins Zy 5013 6 Adw 30 M 5V
See technical informationReferences
Pferd Tools:ZY 5013 6 ADW 30 M5V STEEL
Rubix:228A8246
Manufacturer :31331253
EAN:4007220100189

Product details : PFERD 31331253 MOUNTED POINT ZY 50 X 13 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 5013 6 Adw 30 M 5V
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
