PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
Mounted points Zy 0205 3 Awco 80 J 5V
See technical informationReferences
Pferd Tools:31100340
Rubix:228A7971
EAN:4007220898413




Product details : PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0205 3 Awco 80 J 5V
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
