PFERD 31322273 MOUNTED POINT ZY W217 25X10X6MM AR 30 O5V STEEL EDGE
Mounted points Zy 2510 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:ZY 2510 6 AR 30 O5V STEEL EDGE
Rubix:228A8211
Manufacturer :31322273
EAN:4007220099377

Product details : PFERD 31322273 MOUNTED POINT ZY W217 25X10X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2510 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Usually arrives within 14 working days
