ROEBUCK 868128 MOUNTED POINT KU-SPHERICAL P46 13 X 6 MM
Mounted points
See technical informationSee documentsReferences
Roebuck:868128
Rubix:216A6222
EAN:3660338219887

Documents
Product details : ROEBUCK 868128 MOUNTED POINT KU-SPHERICAL P46 13 X 6 MM
Mounted points KU-Spherical
Strengths
Versatile highly refined pink aluminium oxide abrasive for good cutting performance and long-lasting profile tool.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | universal |
| Length | 13 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- Usually arrives within 14 working days
