PFERD 31133743 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 30 L6B INOX
Mounted points Zy 2040 6 Adw 30 L 6B
See technical informationReferences
Pferd Tools:ZY 2040 6 ADW 30 L6B INOX
Rubix:228A8134
Manufacturer :31133743
EAN:4007220097304




Product details : PFERD 31133743 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 30 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2040 6 Adw 30 L 6B
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days
