Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
Grinding pin ZY 1325 6 ADW 80 M5V
References
pferd tools:
31125258
rubix:
228A8077
ean:
4007220096352
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE
PFERD 31708613 MOUNTED POINT KU 20 X 6 MM AN 30 N5B INOX EDGE
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
PFERD 31317370 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 46 J5V TOUGH
PFERD 31137272 MOUNTED POINT ZY W231 32X40X6MM AR 24 O5V STEEL EDGE
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32105254 MOUNTED POINT SP 8 X 16 X 6 MM ADW 46 M5V STEEL
NORTON 75X13X6MM RSTRIPDISC 63642557741
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE