PFERD 31125274 MOUNTED POINT ZY W187 13X25X6MM AR 46 O5V STEEL EDGE


Mounted grinding wheels ZY 1325 6 AR 46 O 5 V

References
pferd tools:31125274
rubix:228A8078
ean:4007220096369
PFERD Mounted point ZY 1325 6 AR 46 O 5 V
brand logo
Technical specifications
Diameter13 mm
Grainother
Rod diameter6 mm

Product details : PFERD 31125274 MOUNTED POINT ZY W187 13X25X6MM AR 46 O5V STEEL EDGE


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Strengths

High removal efficiency and reduced grinding time, resulting in reduced labour costs. Hardness M is classified among the binders providing a great ease of grinding. High geometric stability, consistent quality and severe dimensional tolerances.

Applications

Machining of steel surface finishes.

Technical specifications


Attributes
Diameter13 mm
Grainother
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days