PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE


Millstones on rod ZY 3232 6 AN 24 N 5 B

References
pferd tools:32209614
rubix:228A8394
ean:4007220347041
PFERD Mounted point KE 1025 6 AN 46 N 5 B
brand logo
Technical specifications
Diameter10 mm
GrainOther
Rod diameter6 mm

Product details : PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter10 mm
GrainOther
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • Usually arrives within 14 working days