PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX


Mounted grinding wheel ZY 2025 6 ADW 30 L 6 B

References
pferd tools:31131743
rubix:228A8120
ean:4007220097083
PFERD Mounted point ZY 2025 6 ADW 30 L 6 B
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm

Product details : PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • Usually arrives within 14 working days