ROEBUCK 868101 GRINDING POINT CYLINDRICAL P80 10 X 20 X 6 MM
Mounted points
See technical informationSee documentsReferences
Roebuck:868101
Rubix:217A4284
EAN:3660338219641

Documents
Product details : ROEBUCK 868101 GRINDING POINT CYLINDRICAL P80 10 X 20 X 6 MM
Mounted points ZY-Cylindrical
Strengths
Versatile highly refined pink aluminium oxide abrasive for good cutting performance and long-lasting profile tool.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | universal |
| Length | 20 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days
