PFERD 31127256 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 60 M5V STEEL
Grinding wheels on rod ZY 3208 6 ADW 60 M 5 V
See technical informationReferences
Pferd Tools:ZY 1632 6 ADW 60 M5V STEEL
Rubix:228A8092
Manufacturer :31127256
EAN:4007220096604




Product details : PFERD 31127256 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Strengths
High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.
Applications
Machining of steel surface states.
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
