PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE


Mounted grinding wheels KU 20 6 AR 30 O 5 V

References
pferd tools:31708273
rubix:228A8309
ean:4007220101353
PFERD Mounted point KU 20 6 AR 30 O 5 V
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm

Product details : PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE


The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces

Strengths

Excellent grinding and high material removal capability for universal use on steel parts. Short grinding time and savings thanks to the high volume of removal per unit of time. Ideal for machining surfaces and edges.

Applications

Hardness M is the most versatile binder for machining steel and cast steel. Examples of applications: Grinding of high speed castings (HSS), Sanding of weld seams on steel constructions.

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days