PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
Mounted points Zy 0613 3 Cn 80 F 10V Alu
See technical informationReferences
Pferd Tools:ZY 0613 3 CN 80 F10V ALU
Rubix:302A0276
Manufacturer :31110378
EAN:4007220948118




Product details : PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
Mounted points Zy 0613 3 Cn 80 F 10V Alu
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
