ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
Mounted points
See technical informationSee documentsReferences
Roebuck:868133
Rubix:216A6224
EAN:3660338219924

Documents
Product details : ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
Mounted points KE-Conical
Strengths
Versatile highly refined pink aluminium oxide abrasive for good cutting performance and long-lasting profile tool.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | universal |
| Length | 45 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery
