References
Dormer:R4541/8
Rubix:2019609
EAN:7320760624029




Technical specifications
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : DOR R454 1/8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
Technical specifications
Attributes
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ Each
£ 50.56 incl. VAT
- Usually arrives within 14 working days