Helicoidal carbide solid drill bit Dormer
Drilling diameter | 10.72 mm |
---|---|
Total length | 118 mm |
Length of cut | 70 mm |
Drilling diameter | 10.72 mm |
---|---|
Total length | 118 mm |
Length of cut | 70 mm |
Din standard | DIN 6537 L |
Ratio of diameter to length of drill hole | 5xD |
Tip angle | 140 ° |
Internal cooling | No |
Usually arrives within 14 working days