Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 6.5 mm |
---|---|
Total length | 79 mm |
Length of cut | 20.6 mm |
Drilling diameter | 6.5 mm |
---|---|
Total length | 79 mm |
Length of cut | 20.6 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days