SMC VBA11A-02-X3239 BOOSTER REGULATOR
VBA-X3239, Efficient Pressure Booster
See technical informationSee documentsReferences
SMC:VBA11A-02-X3239
Rubix:392A8760
Manufacturer :VBA11A-02-X3239
Documents
Product details : SMC VBA11A-02-X3239 BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Strengths
Rise line pressure up to 2 or 4 times
No power supply
Port sizes 1/4.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 471.38 excl. VAT
/ Each
£ 565.66 incl. VAT
- Delivery usually within ( 29 ) days