SPARTEX 735989 MULTI-PURPOSE GREASE 900GR


Multi-purpose grease

References
spartex:735989
rubix:218A1286
ean:3660338019333

Product details : SPARTEX 735989 MULTI-PURPOSE GREASE 900GR


Amber-coloured  grease. .
Resistant to high pressures and wear. .
Excellent protection against corrosion. .
Good water resistance. .
Operating temperature: - 30°C to + 120°C .
Grade NLGI 2. .
Cartridges supplied in boxes containing 24

Strengths

Excellent pressure handling, fits perfectly for joints, gimbal, hubs, pumps and bearings

Technical specifications


Attributes
PackagingBox
Capacity900 g
Range-20 / +140 °C
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • In stock: Next day delivery