LOCTITE LB 8104 FOOD APPROVED SILICONE GREASE 75ML 1652339
Loctite LB 8104 grease 75ML
See technical informationSee documentsReferences
Loctite:LB 8104
Rubix:1093969
Manufacturer :1652339
EAN:5010266004730



Documents
Product details : LOCTITE LB 8104 FOOD APPROVED SILICONE GREASE 75ML 1652339
LOCTITE LB 8104 is a colourless silicone-based grease with a silica gel thickener.
With a wide temperature range up to +200°C, used for lubrication of plastic and elastomer parts.
Compliant with NSF certification category H1, No.: 122981 and is NLGI class = 2/3.
With a wide temperature range up to +200°C, used for lubrication of plastic and elastomer parts.
Compliant with NSF certification category H1, No.: 122981 and is NLGI class = 2/3.
Technical specifications
Attributes
| Packaging | 75 ml |
|---|---|
| Colour | colourless |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
| Assortment | loctite 8104 |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- In stock: Next day delivery