AMBERSIL 31888 GREASE SIL - PURE SILICONE
Ambersil Pure Silicone Grease
See technical informationSee documentsReferences
Ambersil:31888
Rubix:2579734

Documents
Product details : AMBERSIL 31888 GREASE SIL - PURE SILICONE
AMBERGREASE SIL is a high quality, pure silicone grease which is water
repellent and non-melting. As an anti-tracking, anti-arcing coating, it will
protect electrical systems. It can also be used as a multipurpose lubricating
agent. It has many uses in electrical and chemical industries.
repellent and non-melting. As an anti-tracking, anti-arcing coating, it will
protect electrical systems. It can also be used as a multipurpose lubricating
agent. It has many uses in electrical and chemical industries.
Strengths
Water repellent
Insoluble in water, alcohol, diluted acids and alkalis
Excellent dielectric resistance
Excellent temperature stability
No effects on rubber, plastic and metals
Withstands marine environments
Non-melting coating prevents moisture ingress
Taste free, odourless and non-toxic
Insoluble in water, alcohol, diluted acids and alkalis
Excellent dielectric resistance
Excellent temperature stability
No effects on rubber, plastic and metals
Withstands marine environments
Non-melting coating prevents moisture ingress
Taste free, odourless and non-toxic
Applications
Suitable for waterproofing all types of electrical systems
Cold room trolley castors
Conditioning devices
Conveyor chains
Glass and ceramic stop-cocks and glands
Pneumatic, automotive and compressed air systems
Plastic plumbing systems
Cold room trolley castors
Conditioning devices
Conveyor chains
Glass and ceramic stop-cocks and glands
Pneumatic, automotive and compressed air systems
Plastic plumbing systems
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Colour | colourless |
| Base | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 220 °C |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- In stock: Next day delivery
