References
Facom:980
Rubix:80045635
EAN:3148517792456

Product details : FACOM 980 - UNIVERSAL SCISSORS
Multi purpose shears
-980: Right blade version.
-980C: Released blade version.
-Opening of the blades: 29 --> 36 mm.
-Opening of the handle: 77 --> 102 mm.
-Comfortable: Non-slip bi-material sheaths.
-Safety: Locking system in closed position.
- Precise: Edge of the blade slightly notched (no risk of slippage).
-Ideal for all daily cutting applications:
-Cardboard, rubber, PVC, 5 mm leather.
-Fine sheet metal 0.5 mm, aluminium foil up to 1 mm.
-Electrical cable of diam. 2.5 mm.
-Hoses, tubes, insulating foam etc. Length 205mm. Length of nose 67mm. Straight blades.
-980: Right blade version.
-980C: Released blade version.
-Opening of the blades: 29 --> 36 mm.
-Opening of the handle: 77 --> 102 mm.
-Comfortable: Non-slip bi-material sheaths.
-Safety: Locking system in closed position.
- Precise: Edge of the blade slightly notched (no risk of slippage).
-Ideal for all daily cutting applications:
-Cardboard, rubber, PVC, 5 mm leather.
-Fine sheet metal 0.5 mm, aluminium foil up to 1 mm.
-Electrical cable of diam. 2.5 mm.
-Hoses, tubes, insulating foam etc. Length 205mm. Length of nose 67mm. Straight blades.
Strengths
Comfortable: Non-slip bi-material sheaths. •Safety: locking system in closed position. • Precise: Edge of the blade slightly notched (no risk of slippage). •Ideal for all daily cutting applications: -Cardboard, rubber, PVC, 5 mm leather. -Fine sheet metal 0.5 mm, aluminium foil up to 1 mm. -Electrical cable of diam. 2.5 mm. -Hoses, tubes, insulating foam etc.
Applications
Allows the cutting of cardboard, rubber, PVC, hoses, tubes, insulating foam etc.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x105x20 mm |
| Package weight | 199 g |
| Cutting capacity | 5 mm |
| Length | 205 mm |
| Length of jaws | 5 mm |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- Delivery usually within ( 14 ) days
