STANLEY 2-14-566 MAX STEEL AVIATION SNIP LONG CUT
Fatmax Long Cut Straight Compound Action Aviation Snips
See technical informationReferences
Stanley:2-14-566
Rubix:010547
EAN:3253562145666
Product details : STANLEY 2-14-566 MAX STEEL AVIATION SNIP LONG CUT
The Stanley 2-14-566 Aviation Snip boasts an extended cutting blade which allows for a longer distance per cut than standard length blades. Capable of cutting up to 18 gauge (1,2mm) cold-rolled steel or 23 gauge (0,7mm) stainless-steel.
Strengths
Cut cold-rolled sheet steel up to 1,2 mm thick, stainless steel up to 0,7 mm thick
Handles with overlays from two materials "DynaGrip" for comfort in work and reliable capture
Double coil spring for long life
One-handed locking latch automatically released when pulling handles
Identification panel with cutting direction
Chrome nuts and bolts
Forged Chromium Molybdenum Steel Structure
Knurled cutting edges to prevent slipping during cutting
Can also be used for cutting aluminium, copper, wire mesh, leather and plastic
Handles with overlays from two materials "DynaGrip" for comfort in work and reliable capture
Double coil spring for long life
One-handed locking latch automatically released when pulling handles
Identification panel with cutting direction
Chrome nuts and bolts
Forged Chromium Molybdenum Steel Structure
Knurled cutting edges to prevent slipping during cutting
Can also be used for cutting aluminium, copper, wire mesh, leather and plastic
Applications
Used for cutting aluminium, copper, wire mesh, leather and plastic
Technical specifications
Attributes
| Length | 300 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- In stock: Next day delivery


