KNIPEX 9435215EAN MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
Mitre Shears
See technical informationReferences
Knipex:94 35 215 EAN
Rubix:388A3961
EAN:4003773046974
Product details : KNIPEX 9435215EAN MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
For cutting flexible profiles made of plastic, rubber or wood without crushing them, also for ribbon cables. Interchangeable cutting support with miter guide for cutting at a 45° angle and markings for cutting at 60°, 75° and 90°. With opening spring and locking mechanism. Blade: standard trapezoidal blade, interchangeable. Tool body: special tool steel, rolled, oil-quenched.
Technical specifications
Attributes
| Cutting capacity | 56 mm |
|---|---|
| Length | 215 mm |
Show UNSPSC/ECL@SS
£ 60.62 excl. VAT
/ Each
£ 72.74 incl. VAT
- Delivery usually within ( 14 ) days











