FACOM SCROLL SHEARS 883B


883 - Scroll Shears

References
facom:883B
rubix:1235935
ean:3148516295200
brand logo
brand logo
Technical specifications
Cutting capacity50 mm
Length260 mm
See all Specifications

Product details : FACOM SCROLL SHEARS 883B


883 - Scroll Shears
-The highly studied nose shapes allowing to cut the plate by following a precise path.
-Steel cutting end stop.
-Left scroll: 883B.G.
-Right scroll: 883B.
- Large capacity right scroll: 883.32
-Finish: Epoxy paint.

Strengths

The studied nose shapes allowing to cut the plate by following a precise path. • Steel cutting end stop.

Technical specifications


Attributes
Logistic Weight604 g
Packaged dimensions (D x W x H)270x70x40 mm
Package weight604 g
Cutting capacity50 mm
Length260 mm
Length of jaws50 mm
Show UNSPSC/ECL@SS
£ 47.06 excl. VAT
/ Each
£ 56.47 incl. VAT
  • Usually arrives within 14 working days