BAHCO M676 TWO HANDS METAL SHEAR
Straight Cut Two Hand Compound Shears
See technical informationSee documentsReferences
Bahco:M676
Rubix:80936284
EAN:7311518161088

Documents
Product details : BAHCO M676 TWO HANDS METAL SHEAR
Strengths
•Straight cut
Maximum cutting capacity 2. 5 mm (cold rolled steel)
Increased power by lever action
Two-handed operation
Plastic coated handles of hardened steel tubes for added strength in cutting difficult-to-work materials
Forged blades made of specially hardened tool steel
Milled, sharpened blades
Serrated sides for sheet metal holding
Blade angles sharpened for long and consistent performance
M676-SH, spare blades, screw and nut
For heavy industrial work, such as steel stock holders when cutting bundles of steel tubes
Maximum cutting capacity 2. 5 mm (cold rolled steel)
Increased power by lever action
Two-handed operation
Plastic coated handles of hardened steel tubes for added strength in cutting difficult-to-work materials
Forged blades made of specially hardened tool steel
Milled, sharpened blades
Serrated sides for sheet metal holding
Blade angles sharpened for long and consistent performance
M676-SH, spare blades, screw and nut
For heavy industrial work, such as steel stock holders when cutting bundles of steel tubes
Technical specifications
Attributes
| Logistic Weight | 2050 g |
|---|---|
| Cutting capacity | 2.5 mm |
| Length | 760 mm |
Show UNSPSC/ECL@SS
£ 248.98 excl. VAT
/ Each
£ 298.78 incl. VAT
- Delivery usually within ( 14 ) days
