Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
S4L SDS-Plus Drill Bits
References
bosch:
2608597122
rubix:
1243452
manufacturer :
2 608 597 122
ean:
3165140098502
Technical specifications
Type
SDS Plus-5 Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
Suitable for masonry and concrete, including concrete with rebar.
Technical specifications
Attributes
Logistic Weight
590
g
Packaged dimensions (D x W x H)
1094
x
42
x
10
mm
Package weight
360
g
Type
SDS Plus-5 Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.82
excl. VAT
/
Each
£
60.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR
MILWAUKEE 48906088 MULTI-TOOL RENOVATION SET (8PC)
MAKITA SC05340120 ROUND HOLE PUNCH 14
MAKITA SC05340260 OVAL HOLE PUNCH 10X15
DEWALT DE0892G-XJ GREEN LASER DETECTOR - CROSSLINE
BOSCH SANDING DISCS 125MM PACK OF 6 2608605112
MAKITA 232222-6 LEAF SPRING B JR3050T/JR3060T
DEWALT MULTITOOL BLADE DT20701-QZ
BOSCH ROBUSTLINE JSB WOOD AND METAL T2607010542 10 PIECE SET
DWV9120-XJ ADAPTOR
MAKITA SC00000205 ROUND HOLE DIE SB6.5
BOSCH 2608598044 EXTENSION 300MM
MAKITA SC00000254 OVAL HOLE DIE 9 X 18B
DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
52 X 45 HCS FLEXIBLE SCRAPER BLADE