Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MAKITA 256158-5 PIN 3 BCV01/6835DWA/BLS820/JR
MAKITA 256158-5 PIN 3 BCV01/6835DWA/BLS820/JR
P/T - Other accessory Makita
References
makita:
256158-5
rubix:
80149686
ean:
0088381192644
Product details
Technical specifications
Product details : MAKITA 256158-5 PIN 3 BCV01/6835DWA/BLS820/JR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.50
excl. VAT
/
Each
£
0.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608597125 SDS-PLUS DRILL 16 X 950 X 1000MM
BOSCH UNIVERSAL MULTI CUTTER SET 23PCE 2608661694
MAKITA SC00000205 ROUND HOLE DIE SB6.5
MILWAUKEE 4932464958 M18 FUEL OUTDOOR POWER HEAD EDGER ATTACHMENT ONLY
FACOM HOOK 835A
MAKITA 418311-3 SLEEVE BJR240/JR140D/180D
BOSCH 1609201797 9mm REDUCING NOZZLE FOR HEAT GUNS
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331
BOSCH SET X70TI 70 PIECE SET 2607019329
BOSCH X30TI DRILL & SCREWDRIVERS 30 PIECE SET 2607019324
DEWALT DT20708-QZ MULTI MATERIAL SEGMENTED CUTTING BLADE 100MM
MAKITA SC00000258 OVAL HOLE DIE 10 X 20B
MAKITA SC05352510 ROUND HOLE DIE SB20