WD-40 MULTI-USE PRODUCT 5 LITRE AND APPLICATOR 44500


Multi-Use Lubricant with Spray Applicator 5ltr.

References
wd-40:44500
rubix:163004B
brand logo
brand logo
Technical specifications
Capacity5000 ml
See all Specifications

Product details : WD-40 MULTI-USE PRODUCT 5 LITRE AND APPLICATOR 44500


WD-40 Multi-Use Product has over 2000 uses and is the No.1 for solving maintenance problems in the workplace. It saves time and money, due to the versatility of its core 5 functions – cleaning, protecting, displacing moisture, penetrating and lubricating. The product is essential for the workplace due to the non-aerosol format.

Strengths

Displaces moisture, preventing rust and dry out in electrical systems;
Penetrates components to loosen stuck parts;
Lubricates to make equipment run smoothly;
Removes oil, dirt, grease and grime;
Protects metal surfaces from rust and corrosion;
Easy to use.

Applications

Gardening tools and equipment, Battery terminals, Spark Plugs, Bike frames, Door locks and hinges, Power tools, Engines, Exhausts.

Technical specifications


Attributes
Capacity5000 ml
Pack quantityBottle
TypeMult-use lubricant
Min. temperature-50 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 41.60 excl. VAT
/ Each
£ 49.92 incl. VAT
  • Sold out