TYGRIS WHITE GREASE F402 X 400ML

Protean White Grease

See technical informationSee documents

References

Tygris:F402
Rubix:80354048
brand logo

Documents

Product details : TYGRIS WHITE GREASE F402 X 400ML


Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Store out of direct sunlight and below +50°C. Shake aerosol well before use. Clean area to be sprayed of all dirt, grease, grime and water prior to use. Spray evenly onto the surface from a distance of 20-30cm. Dispose of used aerosols in line with local and national regulations.

Strengths

•Effective to high temperatures
Water resistant - suitable where frequent washing down of equipment occurs
Protects against corrosion
Temperature range: -20°C to +200°C; 360° valve for inverted use

Technical specifications


Attributes
Typeprotean white grease
Min. temperature-20 °C
Max. temperature200 °C
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
  • Usually arrives within 14 working days