ROCOL 34035 PRECISION SILICONE SPRAY 400ML
Precision silicone spray
See technical informationSee documentsReferences
Rocol:PRECISION SILICONE SPRAY 400ml
Rubix:162451
Manufacturer :34035
EAN:5024747340354
Documents
Product details : ROCOL 34035 PRECISION SILICONE SPRAY 400ML
Food grade, high performance, silicone lubricant in convenient aerosol form.
A high performance, colourless non stick lubricating film with wide temperature stability for use on slides, chutes, bearings and conveyors.
Strengths
Extended life and reduced waste due to significantly higher levels of active ingredient. Resists oxidation and corrosion. Non-toxic, clean and colourless. Wide temperature range: -50ºC to +200ºC.
NSF H1 Registered. ISO 21469 Certified. DETEX" technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
For use on slides, chutes, bearings and conveyors.
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x210x210 mm |
| Package weight | 4444 g |
| Volume | 400 ml |
| Pack quantity | aerosol |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| 200 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 29.87 excl. VAT
/ Each
£ 35.84 incl. VAT
- In stock: Next day delivery