SPARTEX 895120 GREASE - CABLE LUBRICANT - 500 ML
Gr-1 - oil grease - cable lubricant
See technical informationSee documentsReferences
Spartex:895120
Rubix:257A4517
EAN:3660338474903

Documents
Product details : SPARTEX 895120 GREASE - CABLE LUBRICANT - 500 ML
Molybdenum bisulphide based grease with high melting point & hydrodynamic greasing power. Resistance to water & many corrosive liquids. Reduces coefficient of friction. Suitable for a wide range of applications. Ideal for low speed mechanisms carrying heavy loads. Reduces friction coefficient, saving energy, but also grease applications and maintenance operations. Protection: extreme pressure and abrasion.
Strengths
Ideal for low speed, heavily charged and intermittent lubrication mechanisms
Applications
For bearings, plain bearings, frame hinges, cams, rollers, chains, plate springs, cables.
Technical specifications
Attributes
| Volume | 650 ml |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- In stock: Next day delivery
