FESTO 153165 BULKHEAD PUSH-IN FITTING QSSF-1/8-8-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-1/8-8-B
Rubix:113A6725
Manufacturer :153165
EAN:4052568011185

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153165 BULKHEAD PUSH-IN FITTING QSSF-1/8-8-B
Push-in bulkhead fitting QSSF-1/8-8-B with female thread. Size=Standard, Nominal size=5,4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x30 mm |
|---|---|
| Logistic Weight | 38,5 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ 10 pieces
£ 68.64 incl. VAT
- Delivery usually within ( 2 ) days