FESTO 186252 MULTIPLE DISTRIBUTOR QSLV4-G1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G1/2-12
Rubix:133A5002
Manufacturer :186252
EAN:4052568040543

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186252 MULTIPLE DISTRIBUTOR QSLV4-G1/2-12
Multiple Distributor QSLV4-G1/2-12 4-fold, 360° orientable. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 164,97 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Delivery usually within ( 2 ) days