Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5090010002 MZEU 100 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5090010002 MZEU 100 E2 FLANGE SET (INCLUDING FLANGE KIT)
MZEU 90 E4 COVER SET
References
tsubaki:
MZEU100-K E2
rubix:
267A0417
manufacturer :
5090010002
ean:
8718472553246
Technical specifications
Width
182
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5090010002 MZEU 100 E2 FLANGE SET (INCLUDING FLANGE KIT)
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Logistic Weight
7892
g
Width
182
mm
Weight
7892
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
653.78
excl. VAT
/
Each
£
784.54
incl. VAT
Usually arrives within 14 working days
Select variants (76)
Add to cart
Check our products from related categories
5012005001 MZEU 50K CAM CLUTCH
TSUBAKI 5090004003 MZEU 40 E3 TORQUE ARM SET
TSUBAKI 5014035020 BB35-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5090006002 MZEU 60 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5012003001 MZEU 30K CAM CLUTCH
TSUBAKI 5090005003 MZEU 50 E3 TORQUE ARM SET
INA ROLLER CLUTCH HF3020
TSUBAKI 5003000250 TFS-25 CAM CLUTCH
TSUBAKI 5002000600 TSS-60 CAM CLUTCH
TSUBAKI 5004040200 BSEU40-20 CAM CLUTCH
TSUBAKI 5090001501 MZEU 15 E1 FLANGE SET
TSUBAKI 5014025020 BB25-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5090001202 MZEU 12 E2 FLANGE SET
TSUBAKI 5094006007 MZEU 60 E7 FLANGE SET
TSUBAKI 5004070650 BSEU70-65 CAM CLUTCH