INA HF0612-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutch
See technical informationSee documentsReferences
INA:HF0612-L564
Rubix:131A5895
Manufacturer :0013721730962
EAN:4054368248556

Documents
Product details : INA HF0612-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutches HF, with steel springs
Applications
Indexing Clutches;Back-Stopping Clutches;Overrunning Clutches
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 12 mm |
| Series | hf |
| Material | steel;steel (spring) |
| Limit speed | 23000 rpm |
| Total bearing width | 12 mm |
| Auth. torque | 1.76 N.m |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- In stock: Next day delivery
