TSS-20 CAM CLUTCH
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 149 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Series | TSS |
Weight | 0.149 kg |
Limit speed | 1100 rpm |
Total bearing width | 15 mm |
Standard | DIN 6885,3 |
Usually arrives within 14 working days