TSUBAKI 5090001203 MZEU 12 E3 TORQUE ARM SET
MZEU 90 E4 COVER SET
See technical informationSee documentsReferences
Tsubaki:MZEU12-K E3
Rubix:267A0362
Manufacturer :5090001203
EAN:8718472216479




Documents
Product details : TSUBAKI 5090001203 MZEU 12 E3 TORQUE ARM SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 312 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 62 mm |
| Width | 63 mm |
| Series | mzeu |
| Weight | 0.312 kg |
| Reference speed | 2000 rpm |
| Total bearing width | 63 mm |
| Auth. torque | 60 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 130.97 excl. VAT
/ Each
£ 157.16 incl. VAT
- Usually arrives within 14 working days