References
Tsubaki:MZEU45 E4 COVER SET
Rubix:267A0391
Manufacturer :5090004504
EAN:8718472552997




Documents
Product details : TSUBAKI 5090004504 MZEU 45 E4 COVER SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1298 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 130 mm |
| Width | 130 mm |
| Series | mzeu |
| Weight | 1298 kg |
| Reference speed | 1400 rpm |
| Total bearing width | 130 mm |
| Auth. torque | 1620 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 216.31 excl. VAT
/ Each
£ 259.57 incl. VAT
- Usually arrives within 14 working days