Cam Clutch BB
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 80 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Weight | 0.08 kg |
Total bearing width | 11 mm |
Basic static load, radial - C0r | 3230 N |
Basic dynamic load, radial - Cr | 6010 N |
Usually arrives within 14 working days