BB15-2GD CAM CLUTCH
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 21 mm |
Logistic Weight | 307 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 21 mm |
Series | BB |
Weight | 0.307 kg |
Reference speed | 2000 rpm |
Total bearing width | 21 mm |
Auth. torque | 140 N.m |
Standard | DIN 6885. 3 |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days