References
Gedore:120-500
Rubix:122A5525
Manufacturer :8769410
EAN:4010883876940

Product details : GEDORE CROWBAR 120-500
Wrecking bar 500 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
| Logistic Weight | 1150 g |
|---|---|
| Length | 500 mm |
| Weight | 1150 g |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 8 ) days
