BAHCO 3684-24 PRY BAR 609MM
Flat Head Pinch Bars with Hexagon Shank
See technical informationSee documentsReferences
Bahco:3684-24
Rubix:80104061
EAN:7314150133031

Documents
Product details : BAHCO 3684-24 PRY BAR 609MM
With long-tapered end for alignments and a flat end used for lifting and bending heavy parts
Walter Titex
Strengths
Long, tapered end for alignments and flat end for lifting and bending heavy parts
Technical specifications
Attributes
| Logistic Weight | 1270 g |
|---|---|
| Length | 609 mm |
| Weight | 1280 g |
Show UNSPSC/ECL@SS
£ 48.36 excl. VAT
/ Each
£ 58.03 incl. VAT
- In stock: Next day delivery
