Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
Standard Carriage
References
ina:
KWSE30-V1-G3
rubix:
106A4084
manufacturer :
0007729920240
ean:
4054362953951
Technical specifications
Precision
G3
Width
90
mm
Length
91.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
1092
g
Precision
G3
Width
90
mm
Length
91.6
mm
Height on rail
42
mm
Model
KWSE30
Material
Steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.27
excl. VAT
/
Each
£
163.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NSK NAH25ANZ-L LINEAR GUIDE
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
INA LINEAR CARRIAGE KWVE20BSG3V2
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
INA LINEAR CARRIAGE KWVE20BSG4V1
BOSHREX LINEAR BEARING R162211420
INA KWVE25-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE25-L-V2-G3
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
NSK LINEAR CARRIAGE NAH25GMZ