Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 12.01
DOR CARBIDE REAMER 12.01
HSS machine drill Dormer
References
dormer:
B48112.01
rubix:
1067939
ean:
7320760421802
Technical specifications
Nominal diameter (metric)
12.01
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 12.01
Technical specifications
Attributes
Nominal diameter (metric)
12.01
mm
Total length
151
mm
Length of cut
44
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.80
excl. VAT
/
Each
£
243.36
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 6.4
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-7.92 REAMING TOOLS HSS/-CO 5072872
TITEX F1352HUN-8.55 REAMING TOOLS HSS/-CO 5072935
TITEX F1352HUN-11.72 REAMING TOOLS HSS/-CO 5072213
TITEX F1352HUN-9.03 REAMING TOOLS HSS/-CO 5072983
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
DORMER B1708.02 REAMER 8.02 MM 5986629
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/8IN 869712
TITEX F1352HUN-10.61 REAMING TOOLS HSS/-CO 5072102
TITEX F1352HUN-10.36 REAMING TOOLS HSS/-CO 5072077
TITEX F1352HUN-8.56 REAMING TOOLS HSS/-CO 5072936
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204