KLINGSPOR 258947 NCS600 COMBI FINISHING MOP 80X50X6MM P240 V FINE PK10
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258947
Rubix:416A2834
EAN:4014855090273

Product details : KLINGSPOR 258947 NCS600 COMBI FINISHING MOP 80X50X6MM P240 V FINE PK10
NCS 600 small finishing mop, combination, 80 x 50 x 6 mm grit 240 very fine
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | spindle mop |
Show UNSPSC/ECL@SS
£ 121.17 excl. VAT
/ Each
£ 145.40 incl. VAT
- Usually arrives within 14 working days