KLINGSPOR 258907 NCW600S 100 X 100 X 19 MM P150 FILE BELT
NCW 600 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:258907
Rubix:264A3431
EAN:4014855089574

Product details : KLINGSPOR 258907 NCW600S 100 X 100 X 19 MM P150 FILE BELT
NCW 600 S nylon webbed mop, combination, 100 x 100 x 19 mm grit 150 medium
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | for satin finishing: high material removal with a fine scratch pattern, suitable for stainless steel and general metal; also intended for plastic workpieces. |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 19 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 32.53 excl. VAT
/ Each
£ 39.04 incl. VAT
- Usually arrives within 14 working days